1.6 gpf Elongated Two Piece Toilet in White
Cimarron® 1.6 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
KOHLER Elongated Toilet Bowl in White
Part #K31588-0
KOHLER 1.6 gpf Tank Toilet in White
Part #K31614-RA-0
- The Cimarron Comfort Height toilet has become an enduring symbol of power and timeless beauty. Trusted for years by professionals and homeowners, Cimarron features Kohler’s most complete flush ever, Revolution 360 swirl flush powered by the AquaPiston flush valve. Installation saves you time and money, too, with Kohler’s patent-pending two-bolt tank-to-bowl omni-directional leveling system.
- Two-piece design
- Elongated bowl offers added room and comfort
- Comfort Heightfeature offers chair-height seating that makes sitting down and standing up easier for most adults
- 1.6 gpf (6.0 lpf)
- Than a 3-in (76 mm) flapper, and has 90% less exposed seal
- 2-1/8-in (54 mm) fully glazed trapway
- Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
- Sanitary guard where bowl and tank meet for ease of cleaning
- CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-13/16 in
- EPA Compliant:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 31-27/100 in
- Length:
- 28-13/16 in
- Material:
- Vitreous China
- Toilet Bowl Depth:
- 23-7/8 in
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 23-7/8 in
- Toilet Bowl Width:
- 11-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- No
- Width:
- 18-5/8 in