1.6 gpf Round Two Piece Toilet in Biscuit

You last purchased this on
 
KOHLER

Cimarron® 1.6 gpf Round Two Piece Toilet in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Cimarron® 1.6 gpf Round Two Piece Toilet in Biscuit

  • Fast #
  • Part #K3888-RA-96
  • Item #4262730
  • Manufacturer Part #3888-RA-96
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

This product includes

  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Two piece toilet
  • Coordinates with other products in the Cimarron® collection
  • Includes right-hand polished chrome trip lever
  • Combination consists of the Kohler® K-4347 bowl and Kohler® K-4167 tank
  • Fully glazed trapway: 2-1/8"
  • Flow rate: 1.6 gpf
  • Durable canister design has 90 percent less exposed seal material than a 3" flapper for leak-free performance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Cimarron®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Polished Chrome
Handle Type:
Trip Lever
Height:
30-1/2 in
IAPMO Listed -:
No
Length:
27-1/4 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
WaterSense Labeled:
No
Width:
17-5/8 in