1.6 gpf Round Two Piece Toilet in Biscuit
Cimarron® Comfort Height® 1.6 gpf Round Two Piece Toilet in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
KOHLER 1.6 gpf Toilet Tank in Biscuit
Part #K31614-96
KOHLER Round Toilet Bowl in Biscuit
Part #K31589-96
- Two-piece design
- Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
- Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
- 1.6 gpf (6.0 lpf)
- Left-hand Polished Chrome trip lever
- 2-1/8" (54 mm) fully glazed tramway
- Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
- Sanitary guard where bowl and tank meet for ease of cleaning
- Clean Coat surface treatment inhibits the growth of waterscape and mineral stains for improved ease of cleaning
- Precision-engineered tank, bowl, and tramway create strong siphon during flushing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron® Comfort Height®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 26-13/16
- EPA Compliant:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 31-1/4
- Length:
- 26-13/16
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 21-15/16
- Toilet Bowl Width:
- 11-3/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- KOH31640-96
- WaterSense Labeled:
- No
- Width:
- 18-5/8