This product requires certification to purchase.

1.6 gpf Round Two Piece Toilet in Ice Grey

KOHLER

Cimarron® Comfort Height® 1.6 gpf Round Two Piece Toilet in Ice Grey

  • Fast #
  • Part #KOH31640-95
  • Item #9877985
  • Manufacturer Part #KOH31640-95
5 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® Comfort Height® 1.6 gpf Round Two Piece Toilet in Ice Grey

  • Fast #
  • Part #KOH31640-95
  • Item #9877985
  • Manufacturer Part #KOH31640-95
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-piece design
  • Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.6 gpf (6.0 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed tramway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • Clean Coat surface treatment inhibits the growth of waterscape and mineral stains for improved ease of cleaning
  • Precision-engineered tank, bowl, and tramway create strong siphon during flushing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Cimarron® Comfort Height®
Color Finish Category:
Greys
Color Finish Name:
Ice Grey
Depth:
26-13/16 in
EPA Compliant:
Yes
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
31-1/4 in
Length:
26-13/16 in
Material:
Vitreous China
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
21-15/16 in
Toilet Bowl Width:
11-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No
Width:
18-5/8 in