This product requires certification to purchase.

Left-Hand Trip Lever in Titanium

KOHLER

Cimarron® Left-Hand Trip Lever in Titanium

  • Fast #
  • Part #K9466-L-TT
  • Item #7200484
  • Manufacturer Part #9466-L-TT
4.2 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® Left-Hand Trip Lever in Titanium

  • Fast #
  • Part #K9466-L-TT
  • Item #7200484
  • Manufacturer Part #9466-L-TT
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Titanium Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Left-hand trip lever
  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • For use with Cimarron® Comfort Height® toilets
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Length
2-5/8 in
Width
7/16 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
K-5310 Comfort Height® Toilet
Collection
Cimarron®
Color Finish Category
Silver Tones
Color Finish Name
Titanium
Handle Type
Left Hand Trip Lever
Installation Type
Wall Mount
Material
Brass
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
Yes
BAA Compliant
No
CSA Certified
CSA B125.1, CSA B651
UPC
885612482617