This product requires certification to purchase.

Round Toilet Bowl in White

KOHLER

Cimarron® Round Toilet Bowl in White

  • Fast #
  • Part #K31589-0
  • Item #9198237
  • Manufacturer Part #31589-0
3.6 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® Round Toilet Bowl in White

  • Fast #
  • Part #K31589-0
  • Item #9198237
  • Manufacturer Part #31589-0
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Combines with the K-31615 or K-31615-RA tank to create a complete K-31641 or K-31641-RA Cimarron toilet
  • Standard 12" (305 mm) rough-in
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 2-1/8-in (54 mm) fully-glazed trapway
  • Revolution 360 swirl-flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • CleanCoat technology inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Requires Certification
Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
14-7/16 in
Height
17 in
Length
26-7/16 in
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
26-15/16 in
Toilet Bowl Width
15-5/8 in
Toilet Rough-In
12 in
Trap Size
2-3/25 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Round
Collection
Cimarron®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Seat Type
Closed Front
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
No
ANSI
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
UPC
885612877635