This product requires certification to purchase.

1.0/.28 gpf Dual Flush Elongated One Piece Smart Toilet in White

KOHLER

Claude 1.0/.28 gpf Dual Flush Elongated One Piece Smart Toilet in White

  • Fast #
  • Part #K38493-0
  • Item #14264013
  • Manufacturer Part #38493-0
3.6 out of 5 Customer Rating
Brand image
KOHLER

Claude 1.0/.28 gpf Dual Flush Elongated One Piece Smart Toilet in White

  • Fast #
  • Part #K38493-0
  • Item #14264013
  • Manufacturer Part #38493-0
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Covered under Kohler's 3 year limited warranty
  • Coordinates with products from the Claude line seamlessly
  • One-piece configuration provides a uniform look and simplifies installation
  • Installs in a floor mounted configuration
  • Elongated bowl provides extra comfort, extending out an extra 1-1/2" compared to a round configuration
  • Constructed of vitreous China ensuring durability and dependability
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • Toilet seat included with this product
  • WaterSense certified - toilet uses 20% less water than the current standard while maintaining superior performance
  • All hardware required for installation is included
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Flow Rate
1.0 gpf/1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Length
14-1/2 in
Toilet Bowl Height
16-1/8 in
Toilet Rough-In
12 in
Trap Size
2 in
Width
14-1/2 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
Claude
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Pressure
Material
Vitreous China
Proposition 65
Cancer and Reproductive Harm
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
K38493-0
WaterSense Labeled
Yes
UPC
195711320353