This product requires certification to purchase.

Bath Cable Drain with PVC Tubing

KOHLER

ClearFlo™ Bath Cable Drain with PVC Tubing

  • Fast #
  • Part #K7213-TT
  • Item #7217256
  • Manufacturer Part #7213-TT
3.7 out of 5 Customer Rating
Brand image
KOHLER

ClearFlo™ Bath Cable Drain with PVC Tubing

  • Fast #
  • Part #K7213-TT
  • Item #7217256
  • Manufacturer Part #7213-TT
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • Includes PVC tee, pipe and 27" cable
  • For use with 14" to 21" deep baths, whirlpools and BubbleMassage™ air baths
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
2.25 ft
Fits Pipe Size
1-1/2 in
Tub Depth
21 in
Width
3 in
Characteristics & Features
Brand Model Compatibility
Whirlpools and BubbleMassage™ Air Baths
Collection
ClearFlo™
Color Finish Category
Silver Tones
Color Finish Name
Titanium
Connecting Pipe
Rigid
Drain Body Material
Plastic
Drain Body Material Type
PVC
Drain Installation Type
Above or Through Floor
Handle Material
Metal
Material Type
PVC
Warranty & Product Information
ASME
ASME A112.18.2, ASME A112.18.1
CSA Certified
CSA B125.1, CSA B125.2
IAPMO Listed
Yes
Type
K7213-TT
UPC
885612505064