This product requires certification to purchase.

Cast Iron Brushed Nickel Shower Drain

KOHLER

Clearflo Cast Iron Brushed Nickel Shower Drain

  • Fast #
  • Part #K22671-BN
  • Item #8018100
  • Manufacturer Part #22671-BN
3.5 out of 5 Customer Rating
Brand image
KOHLER

Clearflo Cast Iron Brushed Nickel Shower Drain

  • Fast #
  • Part #K22671-BN
  • Item #8018100
  • Manufacturer Part #22671-BN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Removable square-shaped grid plate
  • Through-the-floor tile-in installation
  • Drain body not included
  • Full-assembly drain includes grid, brass throat and cast iron drain body
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Clearflo
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Base Height:
2-5/8 in
Drain Base Material:
Cast Iron
Drain Base Width:
6-5/8 in
Drain Grate Material:
Brass
Fits Pipe Size:
2 in - 3 in
Grate Diameter:
4-1/4 in
Grate Shape:
Round
IAPMO Listed:
Yes
Length:
4-1/4 in
UPC:
885612766830