This product requires certification to purchase.

Square Tile-In Shower Drain Trim in Brushed Nickel

KOHLER

Clearflo Square Tile-In Shower Drain Trim in Brushed Nickel

  • Fast #
  • Part #K22665-BN
  • Item #8018105
  • Manufacturer Part #22665-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Clearflo Square Tile-In Shower Drain Trim in Brushed Nickel

  • Fast #
  • Part #K22665-BN
  • Item #8018105
  • Manufacturer Part #22665-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Removable round-shaped grid plate
  • Through-the-floor tile-in installation
  • Full-assembly drain includes grid, brass throat and cast iron drain body
  • Installation screws included
  • Requires Certification
Dimensions & Measurements
Drain Base Height
2-69/100 in
Drain Base Width
4-14/25 in
Length
4-14/25 in
Characteristics & Features
Collection
Clearflo
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Drain Base Material
Brass
Drain Grate Material
Brass
Grate Shape
Square
Warranty & Product Information
ASME
ASME A112.18.2
Type
K22665-BN
UPC
885612766779