This product requires certification to purchase.

24 x 32 in. Lighted Medicine Cabinet - Right Hinge

KOHLER

Collage™ 24 x 32 in. Lighted Medicine Cabinet - Right Hinge

  • Fast #
  • Part #K33690-R-NA
  • Item #10380979
  • Manufacturer Part #33690-R-NA
4.2 out of 5 Customer Rating
Brand image
KOHLER

Collage™ 24 x 32 in. Lighted Medicine Cabinet - Right Hinge

  • Fast #
  • Part #K33690-R-NA
  • Item #10380979
  • Manufacturer Part #33690-R-NA
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Mirror with LED lighting elevates your bathroom experience
  • Approximately 3000 - 6500 Kelvin (exterior frame) and 4000 Kelvin (inside door) light appearances deliver a neutral light ideal for overall bathroom aesthetics as well as tasks
  • Minimum 90 CRI (color rendering index) lets you see yourself in the truest light for makeup application, grooming and skin care
  • Touch control bar integrated within frame design
  • Sensor activated lighting turns on when it detects user presence and off when it detects no motion
  • Built-in dimmer
  • 3-way adjustable slow close hinges with 125° opening capability for easy cabinet access
  • Defogging feature ensures reflection visibility - even in high humidity
  • Custom compartments for holding makeup brushes and other makeup items
  • Electrical outlet allows users to plug-in hair stylers and other grooming tools
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
31-11/16 in
Length
24 in
Size
24 in x 32 in
Width
24 in
Included Components
Lights Included
Yes
Mirror Included
Yes
Characteristics & Features
Collection
Collage™
Color Temperature
6500
Glass Type
Tempered
Installation Type
Recessed Mount, Surface Mount
Light Bulb Type
LED
Material
Aluminum, Glass
Mirror Edge
Flat Edge
Number of Doors
1
Number of Shelves
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA C22.2 No.250
Type
K33690-R-NA
UL Listed
Yes
UPC
195711152541