This product requires certification to purchase.

16 in. Double Towel Arm in Vibrant Brushed Bronze

KOHLER

Components® 16 in. Double Towel Arm in Vibrant Brushed Bronze

  • Fast #
  • Part #K78379-BV
  • Item #9957687
  • Manufacturer Part #78379-BV
3.8 out of 5 Customer Rating
Brand image
KOHLER

Components® 16 in. Double Towel Arm in Vibrant Brushed Bronze

  • Fast #
  • Part #K78379-BV
  • Item #9957687
  • Manufacturer Part #78379-BV
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Open-ended design for easy access
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • KOHLER finishes resist corrosion and tarnish.
  • Coordinates with Components faucets, shower trim, and accessories to complete your bathroom.
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Height
2-3/8 in
Length
3-1/2 in
Projection
2-1/2 in
Width
16 in
Characteristics & Features
Collection
Components®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Bars
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K78379-BV
UPC
195711018519