This product requires certification to purchase.

18 in. Grab Bar in Vibrant® Brushed Nickel

KOHLER

Components® 18 in. Grab Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K25160-BN
  • Item #8078945
  • Manufacturer Part #25160-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Components® 18 in. Grab Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K25160-BN
  • Item #8078945
  • Manufacturer Part #25160-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 144
Looking for compatible parts?

Product Details

Product Description
  • 18" (457 mm) bar
  • Provides minimum 300 lb load capacity
  • Coordinates with other products in the Components collection
  • Coordinates with products from the Components line
  • Secure mounting assembly included
  • Provides minimum 300 lb. load capacity
  • Complies with ADA standards
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Base Plate Height
2-3/8 in
Depth
20-2/5 in
Diameter
1-1/4 in
Height
2-3/8 in
Length
18 in
Projection
2-3/4 in
Weight Capacity
300 lb
Width
2-7/10 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Components®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Installation Type
Wall Mount
Material
Stainless Steel, Zinc
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
UPC
885612802187