This product requires certification to purchase.

24 in. Grab Bar in Vibrant™ Brushed Moderne Brass

KOHLER

Components® 24 in. Grab Bar in Vibrant™ Brushed Moderne Brass

  • Fast #
  • Part #K78387-2MB
  • Item #9274337
  • Manufacturer Part #78387-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Components® 24 in. Grab Bar in Vibrant™ Brushed Moderne Brass

  • Fast #
  • Part #K78387-2MB
  • Item #9274337
  • Manufacturer Part #78387-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Grab bar provides support and safety in the bathroom
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Installation template and tools included
  • Complies with ADA standards
  • Kohler finishes resist corrosion and tarnishing
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Base Plate Height
2-3/8 in
Depth
2-3/4 in
Diameter
1-1/4 in
Height
2-3/8 in
Length
24 in
Projection
2-3/4 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Components®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Installation Type
Wall Mount
Material
Brass, Zinc
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
Application
Residential, Commercial
UPC
885612895288