This product requires certification to purchase.

7 in. Drawer Pull Vibrant Titanium

KOHLER

Components™ 7 in. Drawer Pull Vibrant Titanium

  • Fast #
  • Part #K25497-TT
  • Item #9957510
  • Manufacturer Part #25497-TT
3.3 out of 5 Customer Rating
Brand image
KOHLER

Components™ 7 in. Drawer Pull Vibrant Titanium

  • Fast #
  • Part #K25497-TT
  • Item #9957510
  • Manufacturer Part #25497-TT
3.3 out of 5 Customer Rating

X Points

Color Finish Category: Chromes Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with components faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Kohler finishes resist corrosion and tarnishing
  • Installation hardware and template included
  • Material: Zinc
  • Requires Certification
Dimensions & Measurements
Center to Center
7 in
Depth
1-11/16 in
Height
11/16 in
Length
7-3/8 in
Package Quantity
Pack of 1
Width
11/16 in
Characteristics & Features
Collection
Components™
Color Finish Category
Chromes
Color Finish Name
Vibrant Titanium
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Bar
Style
Modern
Warranty & Product Information
UPC
195711018496