This product requires certification to purchase.

Components Cabinet Pull Assembly

KOHLER

Components® Components Cabinet Pull Assembly

  • Fast #
  • Part #K78386-SN
  • Item #9957703
  • Manufacturer Part #78386-SN
4.7 out of 5 Customer Rating
Brand image
KOHLER

Components® Components Cabinet Pull Assembly

  • Fast #
  • Part #K78386-SN
  • Item #9957703
  • Manufacturer Part #78386-SN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1680
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • KOHLER finishes resist corrosion and tarnish.
  • Coordinates with Components faucets, shower trim, and accessories to complete your bathroom.
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
3 in
Depth
1-11/16 in
Height
5/8 in
Length
3-3/8 in
Package Quantity
Pack of 1
Width
1-11/16 in
Characteristics & Features
Collection
Components®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Hardware Type
Cabinet Pull
Material
Zinc
Style
Modern
Warranty & Product Information
Type
K78386-SN
UPC
195711018670