This product requires certification to purchase.

Deck-Mount Handshower Holder and Two-Way Diverter Valve in Vibrant Brushed Nickel

KOHLER

Components® Deck-Mount Handshower Holder and Two-Way Diverter Valve in Vibrant Brushed Nickel

  • Fast #
  • Part #K77989-BN
  • Item #7601099
  • Manufacturer Part #77989-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Deck-Mount Handshower Holder and Two-Way Diverter Valve in Vibrant Brushed Nickel

  • Fast #
  • Part #K77989-BN
  • Item #7601099
  • Manufacturer Part #77989-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 175
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two-way diverter valve
  • Diverter valve code approved for backflow protection
  • Includes polished chrome handshower hose
  • 15 gpm (gallons per minute) flow rate using 1/2-inch high-flow valves
  • Handshower sold separately
  • Coordinates with Components faucets, shower trim, and accessories to complete your bathroom
  • Requires Certification
Dimensions & Measurements
Depth
5-49/50 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-3/8 in
Width
2-3/8 in
Characteristics & Features
Collection
Components®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Part Type
Diverter Valve
Installation Type
Deck Mount
Material
Brass
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
UPC
885612685971