This product requires certification to purchase.

Hand Towel Arm in Vibrant French Gold

KOHLER

Components® Hand Towel Arm in Vibrant French Gold

  • Fast #
  • Part #K78377-AF
  • Item #9957681
  • Manufacturer Part #78377-AF
3.2 out of 5 Customer Rating
Brand image
KOHLER

Components® Hand Towel Arm in Vibrant French Gold

  • Fast #
  • Part #K78377-AF
  • Item #9957681
  • Manufacturer Part #78377-AF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Open-ended design for easy access
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • KOHLER finishes resist corrosion and tarnish.
  • Coordinates with Components faucets, shower trim, and accessories to complete your bathroom.
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/8 in
Depth
2-15/16 in
Height
2-3/8 in
Length
3 in
Projection
2-15/16 in
Width
10 in
Characteristics & Features
Collection
Components®
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K78377-AF
UPC
195711017970