This product requires certification to purchase.

Lever Bathroom Faucet Handles in Vibrant Brushed Moderne Brass

KOHLER

Components® Lever Bathroom Faucet Handles in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K77974-4-BV
  • Item #9957625
  • Manufacturer Part #77974-4-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Lever Bathroom Faucet Handles in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K77974-4-BV
  • Item #9957625
  • Manufacturer Part #77974-4-BV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two lever handles offer separate control of hot and cold water
  • For use with Components K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • UltraGlide® valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Coordinates with Components faucets, shower trim, and accessories to complete your bathroom.
  • For 8" - 16" centers
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant

Dimensions & Measurements
Handle Length (in)
2-3/8 in
Height
1-9/16 in
Width
1-1/16 in
Characteristics & Features
Collection
Components®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Part Type
Handle
Handle Material
Metal
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Compliant Not Certified
NSF
NSF 61, NSF 372
Origin
Domestic
Type
K77974-4-BV
UPC
195711043481