This product requires certification to purchase.

Metal Spout in Vibrant® Brushed Moderne Brass

KOHLER

Components® Metal Spout in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K77969-2MB
  • Item #9274066
  • Manufacturer Part #77969-2MB
4.1 out of 5 Customer Rating
Brand image
KOHLER

Components® Metal Spout in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K77969-2MB
  • Item #9274066
  • Manufacturer Part #77969-2MB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6-5/16 in spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Laminar flow delivers a graceful stream of water
  • Includes metal touch-activated drain with 1-1/4 in tailpiece
  • Coordinate with your choice of components widespread lavatory handles for a personalized design
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Depth
6-5/8 in
Flow Rate
1.2 gpm
Height
8-1/4 in
Length
6-5/8 in
Maximum Deck Thickness
2 in
Spout Height
7 in
Spout Reach
6-5/8 in
Width
2-3/8 in
Characteristics & Features
Collection
Components®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Number of Holes
1 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61, ANSI 372
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
885612905321