This product requires certification to purchase.

Non-Diverter Tub Spout in Matte Black

KOHLER

Components® Non-Diverter Tub Spout in Matte Black

  • Fast #
  • Part #K77999-BL
  • Item #7798237
  • Manufacturer Part #77999-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Non-Diverter Tub Spout in Matte Black

  • Fast #
  • Part #K77999-BL
  • Item #7798237
  • Manufacturer Part #77999-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 9-7/16" (240 mm) non-diverter spout with NPT connection
  • 1 1/2" max hole diameter
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3 in
Length
9-7/16 in
Spout Reach
9-7/16 in
Tub Spout Reach
9-7/16 in
Width
2-9/25 in
Characteristics & Features
Collection
Components®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Metal
Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Fits Brand
KOHLER
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
885612765833