This product requires certification to purchase.

Pivoting Toilet Tissue Holder in Polished Chrome

KOHLER

Components™ Pivoting Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #K78382-CP
  • Item #7533348
  • Manufacturer Part #78382-CP
4 out of 5 Customer Rating
Brand image
KOHLER

Components™ Pivoting Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #K78382-CP
  • Item #7533348
  • Manufacturer Part #78382-CP
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 384
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pivoting holder makes changing toilet paper quick and simple
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • KOHLER finishes resist corrosion and tarnish.
  • Coordinates with Components faucets, shower trim, and accessories to complete your bathroom.
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/8 in
Depth
3-13/16 in
Height
2-3/8 in
Length
5-1/4 in
Width
5-1/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Components™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Metal
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612692368