This product requires certification to purchase.

Pull Down Arc Kitchen Spout in Vibrant Brushed Moderne Brass

KOHLER

Components Pull Down Arc Kitchen Spout in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K28270-RT2-2MB
  • Item #11673992
  • Manufacturer Part #28270-RT2-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Components Pull Down Arc Kitchen Spout in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K28270-RT2-2MB
  • Item #11673992
  • Manufacturer Part #28270-RT2-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Flow Rate
1.5 gpm
Height
19-21/50 in
Characteristics & Features
Collection
Components
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Material
Metal
Warranty & Product Information
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
K28270-RT2-2MB
UPC
195711246479