This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

KOHLER

Components® Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #KT78026-4-BL
  • Item #7533378
  • Manufacturer Part #T78026-4-BL
3.3 out of 5 Customer Rating
Brand image
KOHLER

Components® Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #KT78026-4-BL
  • Item #7533378
  • Manufacturer Part #T78026-4-BL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 324
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
3-15/16 in
Escutcheon Width
3-15/16 in
Height
4-15/32 in
Width
3-15/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Components®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
885612669520