Single Handle Volume Control Valve Trim in Matte Black
Components® Single Handle Volume Control Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 324-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Single handle provides on/off activation and volume control
- Trim only; requires 3/4" or 1/2" MasterShower volume control valve (sold separately)
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-7/16
- Diameter:
- 3-15/16
- Escutcheon Height:
- 3-15/16
- Escutcheon Width:
- 3-15/16
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 3-15/16
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 885612669506
- Valve Trim Type:
- Volume Control
- Width:
- 3-15/16