This product requires certification to purchase.

Single Handle Water Filter Faucet in Vibrant® Polished Nickel

KOHLER

Components® Single Handle Water Filter Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K28291-SN
  • Item #10399444
  • Manufacturer Part #28291-SN
4.9 out of 5 Customer Rating
Brand image
KOHLER

Components® Single Handle Water Filter Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K28291-SN
  • Item #10399444
  • Manufacturer Part #28291-SN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Works with KOHLER filtration systems or as a cold water tap
  • Integrated air gap offers reverse osmosis (RO) compatibility
  • KOHLER ceramic disc valves exceed industry longevity standards by over two times, ensuring durable performance for life
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Faucet spout rotates 360° and offers clearance for filling glasses and pitchers
  • Right-side lever handle
  • Coordinates with other products in the Components collection
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
9-9/16 in
Flow Rate
1.5 gpm
Length
5-5/16 in
Pressure - Maximum
60 psi
Spout Height
6-1/16 in
Spout Reach
5-5/16 in
Characteristics & Features
Collection
Components®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Contaminant Removal
Reverse Osmosis, Mineral, Sediment
Faucet Connection
Compression
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Beverage Faucet
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Gooseneck
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
NSF Certified
Yes
UPC
195711131058