This product requires certification to purchase.

Soap/Lotion Dispenser in Vibrant® Brushed Bronze

KOHLER

Components® Soap/Lotion Dispenser in Vibrant® Brushed Bronze

  • Fast #
  • Part #K28293-BV
  • Item #10380940
  • Manufacturer Part #28293-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Soap/Lotion Dispenser in Vibrant® Brushed Bronze

  • Fast #
  • Part #K28293-BV
  • Item #10380940
  • Manufacturer Part #28293-BV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Holds up to 16 ounces of soap or lotion; refillable from top
  • Greater thread length is suitable for use with thicker countertops
  • Coordinates with other products in the Components collection
  • Requires Certification
Dimensions & Measurements
Capacity
16 oz
Height
3-5/16 in
Length
2-7/8 in
Maximum Deck Thickness
2-1/2 in
Spout Reach
2-7/8 in
Weight
0.98 lb
Characteristics & Features
Collection
Components®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Installation Type
Deck Mount
Material
Metal
Warranty & Product Information
ADA Compliant
No
Type
K28293-BV
UPC
195711131942