This product requires certification to purchase.

Soap or Lotion Dispenser in Polished Chrome

KOHLER

Components® Soap or Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #K28293-CP
  • Item #10380941
  • Manufacturer Part #28293-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Soap or Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #K28293-CP
  • Item #10380941
  • Manufacturer Part #28293-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Holds up to 16 ounces of soap or lotion; refillable from top
  • Greater thread length is suitable for use with thicker countertops
  • Coordinates with other products in the Components collection
  • Requires Certification
Dimensions & Measurements
Capacity
16 oz
Height
3-5/16 in
Length
2-7/8 in
Maximum Deck Thickness
2-1/2 in
Spout Reach
2-7/8 in
Weight
0.98 lb
Characteristics & Features
Collection
Components®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Deck Mount
Material
Metal
Warranty & Product Information
ADA Compliant
No
Type
K28293-CP
UPC
195711131898