This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

KOHLER

Components® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT78026-9-BN
  • Item #8357796
  • Manufacturer Part #T78026-9-BN
3.2 out of 5 Customer Rating
Brand image
KOHLER

Components® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT78026-9-BN
  • Item #8357796
  • Manufacturer Part #T78026-9-BN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 324
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with the Kohler components collection
  • Kohler finishes resist corrosion and tarnishing
  • Requires K-728-K or K-737-K transfer valve (sold separately)
  • Single Industrial handle controls flow to outlets
  • Includes faceplate with ADA-compliant metal Industrial handle
  • Coordinates with components faucets and accessories to complete your bathroom
  • Premium material construction with metal handle ensures reliability and durability
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Components®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Escutcheon Height:
3-15/16 in
Escutcheon Width:
3-15/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Knob
Height:
3-15/16 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
UPC:
885612726766
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
3-15/16 in