This product requires certification to purchase.

Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Bronze (Trim Only)

KOHLER

Components® Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Bronze (Trim Only)

  • Fast #
  • Part #KT77984-9-BV
  • Item #10216739
  • Manufacturer Part #T77984-9-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Bronze (Trim Only)

  • Fast #
  • Part #KT77984-9-BV
  • Item #10216739
  • Manufacturer Part #T77984-9-BV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two handles offer separate control of hot and cold water
  • 9-5/8 in (244 mm) spout reach
  • 8 gpm (30.3 Lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 Lpm) maximum hand shower flow rate at 80 psi (5.5 bar)
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Components® collection
  • Requires K-97339 mounting-block (sold separately)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
9-5/8 in
Faucet Connection Size
1/2 in
Faucet Height
43-23/25 in
Flow Rate
8.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
43-15/16 in
Length
9-5/8 in
Spout Height
37-11/16 in
Width
4-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Components®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Material
Metal
Handle Material
Metal
Handle Type
Wheel
Installation Type
Floor Mount
Number of Handles
Two Handle
Number of Holes
1 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Type
KT77984-9-BV
WaterSense Labeled
Yes
UPC
195711056726