This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Vibrant® Brushed Bronze

KOHLER

Components® Wall Mount Toilet Tissue Holder in Vibrant® Brushed Bronze

  • Fast #
  • Part #K78383-BV
  • Item #9957693
  • Manufacturer Part #78383-BV
3.5 out of 5 Customer Rating
Brand image
KOHLER

Components® Wall Mount Toilet Tissue Holder in Vibrant® Brushed Bronze

  • Fast #
  • Part #K78383-BV
  • Item #9957693
  • Manufacturer Part #78383-BV
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 324
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Vertical holder provides easy access for changing toilet paper
  • Coordinates with components faucets, accessories, and showering components to complete your bathroom
  • Kohler finishes resist corrosion and tarnish
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/8 in
Depth
4-1/16 in
Height
6-5/8 in
Length
4 in
Projection
4-1/16 in
Width
2-3/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Components®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
195711018571