This product requires certification to purchase.

Washing Machine Lavatory Spout Trim - Tube

KOHLER

Components® Washing Machine Lavatory Spout Trim - Tube

  • Fast #
  • Part #KT23890-BV
  • Item #9957744
  • Manufacturer Part #T23890-BV
3.2 out of 5 Customer Rating
Brand image
KOHLER

Components® Washing Machine Lavatory Spout Trim - Tube

  • Fast #
  • Part #KT23890-BV
  • Item #9957744
  • Manufacturer Part #T23890-BV
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 192
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stationary spout
  • 1" (254 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 6 psi (4.14 bar)
  • Drain sold separately
  • Coordinates with other products in the Components collection
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant

Dimensions & Measurements
Depth
10 in
Flow Rate
1.2 gpm
Height
1-3/4 in
Length
10-9/16 in
Spout Reach
10 in
Width
2-3/8 in
Characteristics & Features
Collection
Components®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Part Type
Spout
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Compliant Not Certified
NSF
NSF 61, NSF 372
Type
KT23890-BV
UPC
195711038333