This product requires certification to purchase.

Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass (Handles Sold Separately)

KOHLER

Components® Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass (Handles Sold Separately)

  • Fast #
  • Part #K77967-2MB
  • Item #9274242
  • Manufacturer Part #77967-2MB
3.7 out of 5 Customer Rating
Brand image
KOHLER

Components® Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass (Handles Sold Separately)

  • Fast #
  • Part #K77967-2MB
  • Item #9274242
  • Manufacturer Part #77967-2MB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6-5/16 in spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Laminar flow controls deliver a graceful stream while conserving water
  • Includes metal touch-activated drain with 1-1/4 in tailpiece
  • Coordinate with your choice of Components bathroom sink faucet handles for a personalized design
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Height
10-11/16 in
Flow Rate
1.2 gpm
Height
10-11/16 in
Maximum Deck Thickness
2 in
Spout Height
6-15/16 in
Spout Reach
6-5/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Components®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61372
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UPC
885612905307