This product requires certification to purchase.

2-Hook Robe Hook in Vibrant® Brushed Nickel

KOHLER

Composed® 2-Hook Robe Hook in Vibrant® Brushed Nickel

  • Fast #
  • Part #K73146-BN
  • Item #9926060
  • Manufacturer Part #73146-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Composed® 2-Hook Robe Hook in Vibrant® Brushed Nickel

  • Fast #
  • Part #K73146-BN
  • Item #9926060
  • Manufacturer Part #73146-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Provides additional storage in bathroom space
  • Coordinates with faucets and accessories in the Composed collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation Type: Wall-mount
  • Material: Zinc, Brass
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
1-3/4 in
Height
2 in
Length
4-3/4 in
Projection
1-3/4 in
Width
4-3/4 in
Characteristics & Features
Collection
Composed®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
195711010285