This product requires certification to purchase.

24 in. Towel Bar in Vibrant® Brushed Nickel

KOHLER

Composed® 24 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K73142-BN
  • Item #9926044
  • Manufacturer Part #73142-BN
4.1 out of 5 Customer Rating
Brand image
KOHLER

Composed® 24 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K73142-BN
  • Item #9926044
  • Manufacturer Part #73142-BN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with faucets and accessories in the Composed collection
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Installation template included
  • Installation type: Wall-mount
  • Material: Zinc, brass
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
3 in
Diameter
2 in
Height
2 in
Length
24 in
Projection
3 in
Width
3 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Composed®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Installation Type
Wall Mount
Material
Brass, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
UPC
195711010124