This product requires certification to purchase.

Drawer Knob

KOHLER

Composed® Drawer Knob

  • Fast #
  • Part #K73155-BV
  • Item #9926077
  • Manufacturer Part #73155-BV
4.7 out of 5 Customer Rating
Brand image
KOHLER

Composed® Drawer Knob

  • Fast #
  • Part #K73155-BV
  • Item #9926077
  • Manufacturer Part #73155-BV
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2880
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Coordinates with faucets and accessories in the Composed collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation Type: Wall-mount
  • Material: Zinc
  • Available in a variety of colors/finishes
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
3/4 in
Length
3-3/4 in
Package Quantity
1
Width
1 in
Characteristics & Features
Collection
Composed®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Round
Style
Modern
Warranty & Product Information
Type
K73155-BV
UPC
195711010452