This product requires certification to purchase.

Foam Soap Dispenser in Matte Black

KOHLER

Composed® Foam Soap Dispenser in Matte Black

  • Fast #
  • Part #K25195-BL
  • Item #10417885
  • Manufacturer Part #25195-BL
4.9 out of 5 Customer Rating
Brand image
KOHLER

Composed® Foam Soap Dispenser in Matte Black

  • Fast #
  • Part #K25195-BL
  • Item #10417885
  • Manufacturer Part #25195-BL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Soap dispensing volume can be adjusted to 0.8 mL, 1.2 mL, 1.6 mL, or 2.0 mL
  • 54 oz. (1600 ml) high capacity soap reservoir
  • Optional 27 oz. (800 ml) low-capacity soap reservoir (sold separately)
  • Sensor range adjustable from 1" to 4" (25 to 101 mm). Default set at approximately 2-3/4" (69 mm)
  • Maintenance/cleaning mode is activated for 30 seconds when sensor is blocked for 10 seconds
  • Vandal-resistant sensor delays dispensing for twenty seconds if activated 4 times in under 5 seconds
  • Low soap and low battery above-the-counter indicators
  • Easy below-the-counter refill
  • Battery-operated (4 "D" batteries supplied)
  • Requires low (1-20 cps or gr/m-s) viscosity foam soap with no suspended particles. Please see Installation Guide or Maintenance and Use Guide for specific soap recommendations
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.6 L
Height
3-1/16 in
Spout Height
2-5/16 in
Spout Reach
3-13/16 in
Width
1-3/4 in
Characteristics & Features
Collection
Composed®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dispenser Type
Automatic
Installation Type
Deck Mount
Material
Cast Brass
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
K25195-BL
UPC
195711032911