This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass

KOHLER

Composed® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT73117-4-2MB
  • Item #9274146
  • Manufacturer Part #T73117-4-2MB
4 out of 5 Customer Rating
Brand image
KOHLER

Composed® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT73117-4-2MB
  • Item #9274146
  • Manufacturer Part #T73117-4-2MB
4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty
  • Pair this shower trim with a Rite-Temp® pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations
  • Includes faceplate with handle
  • Single handle controls both on/off activation and temperature settings
  • Integrated push-button diverter
  • Complements composed faucets and accessories
  • Push-button diverter
  • Rite-Temp&reg; pressure-balancing technology maintains water temperature within +/- 3<lt/> DEG/<gt/>F
  • Valve features an adjustable high-temperature limit stop to control maximum temperature to eliminate scalding
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-1/8 in
Escutcheon Height
6-3/8 in
Escutcheon Width
6-3/8 in
Height
6-3/8 in
Width
6-3/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Composed®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Dual
Trim Only
Yes
Valve Trim Type
Pressure Balancing, Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
885612927828