This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

KOHLER

Composed™ Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT73117-4-BN
  • Item #9926256
  • Manufacturer Part #T73117-4-BN
3.6 out of 5 Customer Rating
Brand image
KOHLER

Composed™ Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT73117-4-BN
  • Item #9926256
  • Manufacturer Part #T73117-4-BN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes faceplate with handle
  • A single handle controls both on/off activation and temperature setting
  • Integrated push-button diverter
  • Complements Composed faucets and accessories
  • Push-button diverter
  • Valve features an adjustable high-temperature limit stop to control maximum temperature to eliminate scalding
  • Coordinates with faucets and accessories in the Composed collection
  • Rite-Temp™ pressure-balancing technology maintains water temperature within +/- 3°F
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Composed™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
4-1/8 in
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/8 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
UPC:
195711014740
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
Width:
6-3/8 in