This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trimin Vibrant® Polished Nickel

KOHLER

Composed® Single Handle Pressure Balancing Valve Trimin Vibrant® Polished Nickel

  • Fast #
  • Part #KT73117-4-SN
  • Item #9926258
  • Manufacturer Part #T73117-4-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Composed® Single Handle Pressure Balancing Valve Trimin Vibrant® Polished Nickel

  • Fast #
  • Part #KT73117-4-SN
  • Item #9926258
  • Manufacturer Part #T73117-4-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes faceplate with handle
  • A single handle controls both on/off activation and temperature setting
  • Integrated push-button diverter
  • Complements composed faucets and accessories
  • Push-button diverter
  • Valve features an adjustable high-temperature limit stop to control maximum temperature to eliminate scalding
  • Coordinates with faucets and accessories in the Composed collection
  • Rite-Temp® pressure-balancing technology maintains water temperature within +/- 3°F
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-1/8 in
Escutcheon Height
6-3/8 in
Escutcheon Width
6-3/8 in
Height
6-3/8 in
Width
6-3/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Composed®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Dual
Trim Only
Yes
Valve Trim Type
Pressure Balancing, Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Product Type
Valve Trim
UPC
195711014757