Single Handle Roman Tub Faucet with Hand Shower in Matte Black
Composed™ Single Handle Roman Tub Faucet with Hand Shower in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Metal construction
- Single-function handshower with 60 in (1524 mm) length hose
- 8-1/4 in (210 mm) spout reach
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- High-temperature limit setting for added safety
- 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi(3.1 bar)
- Coordinates with Composed faucets, accessories, andshowering components to complete your bathroom.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-23723
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Composed™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8-1/4 in
- Diameter:
- 2-1/2 in
- Flow Rate:
- 8.0 gpm
- Height:
- 9-1/8 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 8-1/4 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 8-1/4 in
- Spout Type:
- Fixed
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 8-1/4 in