This product requires certification to purchase.

Two Handle Roman Tub Faucet in Vibrant Titanium

KOHLER

Composed® Two Handle Roman Tub Faucet in Vibrant Titanium

  • Fast #
  • Part #K73081-4-TT
  • Item #7170033
  • Manufacturer Part #73081-4-TT
3.8 out of 5 Customer Rating
Brand image
KOHLER

Composed® Two Handle Roman Tub Faucet in Vibrant Titanium

  • Fast #
  • Part #K73081-4-TT
  • Item #7170033
  • Manufacturer Part #73081-4-TT
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes two lever handles offering separate control of hot and cold water
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Flow rate: 12 gpm
  • Coordinates with faucets and accessories in the Composed® collection
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Flow Rate
12.0 gpm
Height
6-7/16 in
Spout Height
5-3/4 in
Tub Spout Reach
8-1/4 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Composed®
Color Finish Category
Chromes
Color Finish Name
Vibrant Titanium
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Metal
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
No
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
885612497901