This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Bronze

KOHLER

Composed® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K73060-3-BV
  • Item #9926018
  • Manufacturer Part #73060-3-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Composed® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K73060-3-BV
  • Item #9926018
  • Manufacturer Part #73060-3-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two cross handles allow for both volume and temperature control
  • Includes pop-up drain with 1-1/4 in (32 mm) tail piece
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • 3-7/8 in (98 mm) spout height
  • 5-15/16 in (151 mm) spout reach
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with Composed faucets, accessories, and showering components to complete your bathroom
  • Low-flow aerator option available
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Height
4-9/16 in
Flow Rate
1.2 gpm
Height
4-14/25 in
Length
7-633/1000 in
Maximum Deck Thickness
1-11/16 in
Spout Height
3-7/8 in
Spout Reach
5-15/16 in
Width
18-99/100 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Composed®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
WaterSense Labeled
Yes
UPC
195711016508