This product requires certification to purchase.

42 in. Grab Bar in Vibrant® Brushed Moderne Brass

KOHLER

Contemporary 42 in. Grab Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14565-2MB
  • Item #10010735
  • Manufacturer Part #14565-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Contemporary 42 in. Grab Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14565-2MB
  • Item #10010735
  • Manufacturer Part #14565-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Featuring a contemporary design, this grab bar brings a decorative yet functional accent to your bath or shower
  • This bar meets ADA standards, providing the safety and support you need. Its fluid lines also make for easy cleaning
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Base Plate Height
2-13/16 in
Depth
2-3/4 in
Diameter
1-1/4 in
Length
42 in
Projection
2-3/4 in
Width
42 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Contemporary
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Material
Metal
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
UPC
195711030405