This product requires certification to purchase.

Contemporary Disposal Air Switch in Vibrant Stainless

KOHLER

Contemporary Disposal Air Switch in Vibrant Stainless

  • Fast #
  • Part #K35726-VS
  • Item #10170620
  • Manufacturer Part #35726-VS
5 out of 5 Customer Rating
Brand image
KOHLER

Contemporary Disposal Air Switch in Vibrant Stainless

  • Fast #
  • Part #K35726-VS
  • Item #10170620
  • Manufacturer Part #35726-VS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Air switch easily mounts to your sink or countertop
  • Provides a decorative alternative to conventional wall-mount toggle switch
  • Coordinates with contemporary-style faucets
  • Includes button and 6' (1829 mm) air line
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with KOHLER faucet finishes
  • Deck-mount
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-13/16 in
Height
5/16 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Vibrant Stainless Steel
Material
Brass, Plastic
Warranty & Product Information
Product Type
Air Switch
Type
K35726-VS
UPC
195711060563