This product requires certification to purchase.

Ceramic Valve

KOHLER

Coralais® Ceramic Valve

  • Fast #
  • Part #KGP76671
  • Item #3521357
  • Manufacturer Part #GP76671
5 out of 5 Customer Rating
Brand image
KOHLER

Coralais® Ceramic Valve

  • Fast #
  • Part #KGP76671
  • Item #3521357
  • Manufacturer Part #GP76671
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 4992
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • KOHLER® genuine part
  • For Coralais two handle faucets
  • Ceramic disc ensures durability and long-lasting performance
  • Counter clockwise close
  • 1/2 in valve
  • Requires Certification
Characteristics & Features
Cartridge Type
Ceramic Disc, Clockwise, Cold
Collection
Coralais®
Faucet Part Type
Cartridge
Material
Ceramic
Warranty & Product Information
Application
Residential
Fits Brand
KOHLER
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
650531630445