This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

KOHLER

Coralais® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K15199-4NDRA-CP
  • Item #7170007
  • Manufacturer Part #15199-4NDRA-CP
4.9 out of 5 Customer Rating
Brand image
KOHLER

Coralais® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K15199-4NDRA-CP
  • Item #7170007
  • Manufacturer Part #15199-4NDRA-CP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 110
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-handle centerset faucet for 4" centers
  • Ceramic disc valves resist deterioration and mineral buildup resulting in long-lasting and reliable performance
  • Material: Metal
  • Pre-assembled handle and flexible supply hoses simplify installation
  • Red/blue indexing on handles
  • KOHLER finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Less drain
  • Flow rate: 0.5 gpm
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
3/8 in
Faucet Height
6-3/8 in
Flow Rate
0.5 gpm
Height
6-3/8 in
Maximum Deck Thickness
1-9/16 in
Spout Height
2-15/16 in
Spout Reach
4-3/16 in
Width
6 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Coralais®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
885612443878