This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

KOHLER

Corbelle® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH33813-0
  • Item #12308192
  • Manufacturer Part #33813-0
5 out of 5 Customer Rating
Brand image
KOHLER

Corbelle® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH33813-0
  • Item #12308192
  • Manufacturer Part #33813-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Tall height offers seating 2-1/2 in (63.5 mm) higher than Comfort Height® for enhanced comfort, ease of sitting and standing, and gracious accessibility
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8 in (54 mm) glazed trapway
  • Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Fully skirted trapway simplifies cleaning
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • Encapsulated bolts prevent rust and corrosion
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
17 in+
Depth
28-3/4 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
31-1/2 in
Length
29-3/8 in
Toilet Bowl Depth
19 in
Toilet Bowl Height
19 in
Toilet Bowl Width
11-5/16 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Width
16-3/8 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
Corbelle®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Flush Type
Gravity
Material
Vitreous China
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
Yes
Type
KOH33813-0
WaterSense Labeled
Yes
UPC
195711103222