This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

KOHLER

Corbelle® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3814-0
  • Item #7373722
  • Manufacturer Part #3814-0
4.8 out of 5 Customer Rating
Brand image
KOHLER

Corbelle® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3814-0
  • Item #7373722
  • Manufacturer Part #3814-0
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • Revolution 360 swirl flushing technology generates a forceful swirling motion to keep the bowl cleaner and longer
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Includes standard left-hand polished chrome trip lever
  • Fully glazed trapway: 2-1/8"
  • Patented ReadyLock™ installation system is a simple solution for skirted toilets that saves time, hassle and eliminates the need to drill into the floor for a standard 12" rough-in
  • Clean Coat® technology inhibits the growth of water scale and mineral stains for improved ease of cleaning
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
31-5/16 in
Length
29-3/8 in
Toilet Bowl Height
16-1/2 in
Toilet Rough-In
12 in
Width
16-1/2 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Corbelle®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Material
Polished Chrome
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Seat Type
Open Front
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
GSA Approved
No
IAPMO Listed
No
MA Approved
No
WaterSense Labeled
Yes
UPC
885612611628