This product requires certification to purchase.

1.28 gpf Toilet Tank in White

KOHLER

Corbelle® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K4143-RA-0
  • Item #7311629
  • Manufacturer Part #4143-RA-0
5 out of 5 Customer Rating
Brand image
KOHLER

Corbelle® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K4143-RA-0
  • Item #7311629
  • Manufacturer Part #4143-RA-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flow rate - 1.28 gpf
  • Includes right hand polished chrome trip lever
  • Supply line not included
  • Combines with the KOHLER K-4144 bowl to create a complete KOHLER K-3814-RA Corbelle™ toilet
  • Easy-to-flush canister design requires less force to actuate than a 3 in flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • AquaPiston® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Supply lines not included
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
8-1/2 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
14-13/16 in
Length
8-1/2 in
Width
16-1/2 in
Characteristics & Features
Collection
Corbelle®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type
Tank
Trip Lever Location
Right-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
885612611949